Shop NEWPORT BRASS

Tub Faucet, Antique Copper, Deck

  • Mfr # 3-3126-08A

  • Zoro # G9097192


product price:  $1,627.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Number of Holes
3
Depth
8-9/16"
Flow Rate (GPM)
1.8
Length
8.56
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-3126-08A
Zoro #
G9097192
UPC #
760724595656
Country of Origin
United States

Dimensions

Depth
8-9/16"
Length
8.56
Height
7.06
Width
1-3/4" (Spout), 1-7/8" (Valve)
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Connection
3/4" NPT
Number of Holes
3
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Mounting Type
Deck
Handle Material
Brass
Number of Handles
2
Weight
4.25
Faucet Valve Type
WS Valve
Tub Spout Reach
7.13
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes

Description

Roman Tub Faucet in Antique Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.