CC53300DXK 5/8-Inch X 3/8-Inch OD Comp Quarter-Turn Angle Stop Valve with Flange, Matte Black

  • Mfr # CC53300DXK

  • Zoro # G102838171


product price:  $69.29
/ea

Key Features

Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, 5/8" O.D. comp x 3/8" O.D. comp, Premium color finish resist tarnishing and corrosion, Includes flange, Easy installation save you time and effort, Premier finish cross handle, Installs on any 1/2" CTS stub-out
Color
Matte Black
Includes
Shut Off Valve;Flange
Finish
Matte Black
Weight
0.45
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC53300DXK
Zoro #
G102838171
UPC #
663370831102
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.31
Height
2.13
Width
2.5

Details

Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, 5/8" O.D. comp x 3/8" O.D. comp, Premium color finish resist tarnishing and corrosion, Includes flange, Easy installation save you time and effort, Premier finish cross handle, Installs on any 1/2" CTS stub-out
Color
Matte Black
Includes
Shut Off Valve;Flange
Finish
Matte Black
Weight
0.45
Material
Brass

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source. Round-shaped decorative flange Included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.