
CC53301DX 5/8" x 3/8" O.D. Comp, Quarter Turn Angle Stop Valve, Polished Chrome
Mfr # CC53301DX
Zoro # G302838377
product price: $45.47
/eaKey Features
Finish
Polished Chrome
Color
Polished Chrome
Includes
Angle Stop Valves
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, 5/8" x 3/8" O.D. comp, Premier finish cross handle
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC53301DX
Zoro #
G302838377
UPC #
663370676376
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.19
Length
2.31
Width
2.31
Details
Finish
Polished Chrome
Color
Polished Chrome
Includes
Angle Stop Valves
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, 5/8" x 3/8" O.D. comp, Premier finish cross handle
Material
Brass
Weight
0.42
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.