
CC53302TLK 5/8-Inch X 3/8-Inch OD Comp Quarter-Turn Angle Stop Valve with Flange, Polished Brass
Mfr # CC53302TLK
Zoro # G502838061
product price:Â $44.89
/eaKey Features
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 5/8" O.D. comp, Outlet: 3/8" O.D. comp, 2-1/8" height, 1-7/8" width, Premier finish lever handle, Easy installation on any 1/2" CTS stub-out
Finish
Polished Brass
Color
Polished Brass
Includes
Shut Off Valve;Flange
Width
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC53302TLK
Zoro #
G502838061
UPC #
663370830372
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.5
Length
1.88
Height
2.13
Details
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 5/8" O.D. comp, Outlet: 3/8" O.D. comp, 2-1/8" height, 1-7/8" width, Premier finish lever handle, Easy installation on any 1/2" CTS stub-out
Finish
Polished Brass
Color
Polished Brass
Includes
Shut Off Valve;Flange
Weight
0.4
Material
Brass
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.