Shop KINGSTON BRASS
See all product information
Create Account
CC6017T8 Clawfoot Tub Faucet with Hand Shower, Brushed Nickel
- Mfr # CC6017T8
- Zoro # G402835757
product price:Â
$
946.99
/ea
Free Shipping & Returns
Key Features
Weight
10.46
Features
Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount installation, Standard 1/2" IPS connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Color
Brushed Nickel
Length
10.38
Width
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC6017T8
- Zoro #
- G402835757
- UPC #
- 663370288531
- Country of Origin
- Taiwan, Province of China
- Weight
- 10.46
- Features
- Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount installation, Standard 1/2" IPS connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Color
- Brushed Nickel
- Finish
- Brushed Nickel
- Material
- Brass
- Includes
- Faucet; Mounting Hardware
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening brushed nickel finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.