CCK1181PX Clawfoot Tub Package Porcelain Cross Handles

  • Mfr # CCK1181PX

  • Zoro # G0840763


product price:  $1,233.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Flow Rate
7 gpm
Material
Brass
Mounting Type
Tub Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK1181PX
Zoro #
G0840763
UPC #
663370063336
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 61-5/8"
Width
Tub: 57"
Depth
Tub: 30-1/2"
Face Dia.
Shower: 6-5/16"
Item Length (Inch)
62.25
Item Width (Inch)
57
Item Height (Inch)
30.5

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Item
Clawfoot Tub Faucet Packages
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Flow Rate
7 gpm
Material
Brass
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Shower
Connection
1/2"-14 NPS
Faucet Operation
Standard
Number of Handles
3
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
7"
Faucet Handle Type
Cross
Body Material
Brass
Handle Material
Porcelain
Collection
Vintage
CEC Certified
false
Handshower Included
Yes
Showerhead Flow Rate (GPM)
2
Showerhead Included
Yes
Theme
Traditional
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
false
Low Lead Compliant
false
Drain Included
Yes
Faucet Centers
7
Item Weight (lbs)
22.7
Pullout Spray
false
Prop 65 Label
true
Faucet Holes
2
Hose Included
true
Handle Style
Cross
Handshower Flow Rate (GPM)
1.8
Sidespray
false
DOE Certified
false
Handles Included
true

Description

CCK1181PX Clawfoot Tub Package Porcelain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.