Shop KINGSTON BRASS
See all product information
Create Account
CCK226K3 Freestanding Clawfoot Tub Faucet Package with Supply Line, Antique Brass
- Mfr # CCK226K3
- Zoro # G502836432
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Color
Antique Brass
Material
Brass
Height
28
Width
11.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCK226K3
- Zoro #
- G502836432
- UPC #
- 663370859502
- Country of Origin
- Taiwan, Province of China
- Finish
- Antique Brass
- Color
- Antique Brass
- Material
- Brass
- Features
- Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-1/16" spout reach, 28" height from floor, Cross handles for easy rotation, Corrosion-resistant finish
- Weight
- 16.8
- Includes
- Faucet;Mounting Hardware
Dimensions
- Height
- 28
- Width
- 11.06
- Length
- 9
Description
Distinguished for its elegance, sophistication, and exquisite architecture, this freestanding tub faucet is the perfect fixture for any traditional home. Allow it to both complement your freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Kingston freestanding clawfoot tub faucet with water supply lines and valves will surely complete your refined bathroom decorum with the help of its premium, glistening antique brass finish and hand shower. The solid brass construction also makes for a heavy, quality made product. Includes hand shower with porcelain handle and 59-inch hose.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.