Shop KINGSTON BRASS
See all product information
Create Account
CCK266PXK5 Freestanding Clawfoot Tub Faucet Package with Supply Line, Oil Rubbed Bronze
Mfr # CCK266PXK5
Zoro # G302837578
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Features
Width
9.19
Includes
Faucet; Mounting Hardware
Height
33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCK266PXK5
- Zoro #
- G302837578
- UPC #
- 663370988769
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Features
- Includes
- Faucet; Mounting Hardware
- Weight
- 17.5
- Material
- Brass
Description
Distinguished for its elegance, sophistication, and exquisite architecture, this freestanding tub faucet is the perfect fixture for any traditional home. Allow it to both complement your freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Kingston freestanding clawfoot tub faucet with supply lines will surely complete your refined bathroom decorum with the help of its premium, glistening oil rubbed bronze finish and hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.