Zoro Homepage

CCK6177 Wall Mount Rain Drop Shower System, Brushed Brass

  • Mfr # CCK6177

  • Zoro # G703055687


product price: $1,583.99
/ea
Free Shipping & Returns

Key Features

Includes
Shower Combo
Features
Solid brass and stainless steel construction, 3/4" NPS inlet connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Tub wall mount installation, Corrosion-resistant finish, Designed for long-lasting durability
Mounting Type
Tub Wall Mount
Finish
Brushed Brass
Height
39.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK6177
Zoro #
G703055687
UPC #
663370863868
Country of Origin
Taiwan, Province of China

Dimensions

Height
39.44
Width
9.38
Length
20.75

Details

Includes
Shower Combo
Features
Solid brass and stainless steel construction, 3/4" NPS inlet connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Tub wall mount installation, Corrosion-resistant finish, Designed for long-lasting durability
Mounting Type
Tub Wall Mount
Finish
Brushed Brass
Color
Brushed Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass;Stainless Steel
Weight
17.24

Description

Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vintage Rain Drop Shower Combo with Hand Shower's exquisitive design and ornate detailing. With 91 water channels, this shower system will rejuvenate both your body and soul. The rain drop technology coupled with the 8" diameter face ensures that every part of your body feels the relaxing sensation of rain. The additional hand shower also provides added benefits for an easier cleansing experience. Multiple tarnish-resistant finishes are available.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.