Clawfoot Tub Faucet Packages, 2, Deck Mount, Oil Rubbed Bronze

  • Mfr # CCK1175DPL

  • Zoro # G0840815


product price: $1,697.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK1175DPL
Zoro #
G0840815
UPC #
663370107993
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head: 6-5/16", Tub: 57"
Depth
Tub: 30-1/2"
Face Dia.
Shower Face Dia: 6-5/16"
Max Deck Thickness
1.25
Item Length (Inch)
62.25
Item Height (Inch)
7
Item Width (Inch)
57

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Item
Clawfoot Tub Faucet Packages
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS, 1/2"-14 NPS
Material
Brass
Handle Material
Porcelain
Number of Handles
3
Low Lead Compliant
false
Drain Included
Yes
Item Weight (lbs)
22.55
Handles Included
true
Handle Style
Lever
Sidespray
false
Handshower Included
Yes
CEC Certified
false
Spout Flow Rate (GPM)
7
Faucet Holes
2
DOE Certified
false
Collection
Vintage
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
2
Hose Included
true
Prop 65 Label
true
Showerhead Included
Yes
UPC/CUPC Certified
false
Theme
Traditional
Pullout Spray
false

Description

CCK1175DPL 7 In. Centers Clawfoot Tub Fixtu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.