Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Freestanding

  • Mfr # CCK5105AX

  • Zoro # G0841926


product price:  $1,472.99
/ea
Free Shipping & Returns

Key Features

Includes
Metal Cross Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK5105AX
Zoro #
G0841926
UPC #
663370102127
Country of Origin
Taiwan, Province of China

Dimensions

Width
Faucet: 10-1/4"
Depth
Hose: 59"
Item Width (Inch)
14.19
Item Height (Inch)
7
Item Length (Inch)
25.63

Details

Includes
Metal Cross Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
1/2" IPS Inlet
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Handles
2
Faucet Handle Type
Cross
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Material
Brass
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Hose Included
true
Handles Included
true
Item Weight (lbs)
21.61
Drain Included
Yes
Sidespray
false
Handle Style
Cross
Faucet Holes
2
Spout Flow Rate (GPM)
7
Theme
Traditional
Collection
Vintage
CEC Certified
true
Showerhead Included
No
Faucet Centers
7
Low Lead Compliant
false
UPC/CUPC Certified
false
Handshower Included
Yes
DOE Certified
false

Description

CCK5105AX Adjustable Center Freestanding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.