Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # AE31T2

  • Zoro # G0832476


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
10.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AE31T2
Zoro #
G0832476
UPC #
663370462993
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 2-3/4"
Item Height (Inch)
4.75
Item Length (Inch)
9.5
Max Deck Thickness
1
Item Width (Inch)
1.63

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
10.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
3/4"-14 NPS
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Number of Handles
2
Faucet Handle Type
Lever
Faucet Operation
Standard
Handle Material
Brass
Faucet Finish
Polished Brass
Material
Brass
Spout Flow Rate (GPM)
7
Handles Included
true
Item Weight (lbs)
2.05
CEC Certified
false
Low Lead Compliant
false
Drain Included
No
Sidespray
false
Faucet Holes
2
Collection
Vintage
Theme
Traditional
UPC/CUPC Certified
true
Prop 65 Label
true
Handle Style
Lever
DOE Certified
false
Showerhead Included
No
Faucet Centers
3-3/8
Pulldown Spray
false
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Hose Included
false

Description

AE31T2 3-38 In. Wall Mount 2-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.