Shop KINGSTON BRASS
See all product information
Create Account
Contemporary DR414240 Manhattan 24" X 1-1/4" OD Grab Bar, Matte Black, 26.81 L, Brass, Matte Black
- Mfr # DR414240
- Zoro # G3087439
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Length
26.81
Finish
Matte Black
Type
Contemporary
Material
Brass
Standards
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR414240
- Zoro #
- G3087439
- UPC #
- 663370732942
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Type
- Contemporary
- Material
- Brass
- Standards
- ADA Compliant
- Color
- Matte Black
- Dia
- 1-1/4"
- Mounting Type
- Wall Mount
- Item
- DR414240 Manhattan 24" X 1-1/4" OD Grab Bar, Matte Black
- Includes
- Grab Bar; Mounting Hardware
- Features
- Solid brass construction, Mounting hardware included, Corrosion-resistant finish, 24" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Weight
- 2.79
- Installation Type
- Wall Mount
Dimensions
- Length
- 26.81
- Width
- 2 3/4 in
- Height
- 2.81
- Bar Length
- 24"
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.