
Contemporary GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black, 38.81 L, Brass
Mfr # GDR814360
Zoro # G3090887
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Length
38.81
Finish
Matte Black
Type
Contemporary
Material
Brass
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GDR814360
Zoro #
G3090887
UPC #
663370719998
Country of Origin
Taiwan, Province of China
Dimensions
Length
38.81
Width
2.88
Height
2.81
Bar Length
36"
Details
Finish
Matte Black
Type
Contemporary
Material
Brass
Standards
ADA Compliant
Color
Matte Black
Dia
1-1/4"
Mounting Type
Wall
Item
GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black
Includes
Grab Bar; Mounting Hardware
Features
17 gauge brass construction, 1-1/4" bar diameter, Mounting hardware included, Corrosion-resistant finish, 36" center to center length, Compliant with ADA Standard
Weight
3.35
Installation Type
Wall Mount
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.