Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # AE103T8TX

  • Zoro # G0831706


product price:  $718.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE103T8TX
Zoro #
G0831706
UPC #
663370359477
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 3-3/16", Lever: 4-1/16", Spout: 4-1/8"
Width
Shower: 7-3/16", Lever: 3-1/16"
Depth
Lever: 3-9/16", Spout: 6-5/8"
Item Height (Inch)
13.38
Item Length (Inch)
7
Item Width (Inch)
6.63

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Handle Material
Metal
Faucet Handle Type
Cross
Mounting Hole Center to Center
7"
Body Material
Brass
Number of Handles
3
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Material
Brass
Faucet Centers
7
CEC Certified
true
Pullout Spray
false
Prop 65 Label
true
Showerhead Included
No
Sidespray
false
Item Weight (lbs)
10.7
Handshower Included
Yes
Low Lead Compliant
false
Hose Included
true
Spout Flow Rate (GPM)
7
Handles Included
true
Handshower Flow Rate (GPM)
1.8
Faucet Holes
2
Handle Style
Cross
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Theme
Traditional
DOE Certified
true
Drain Included
No
Collection
French Country

Description

AE103T8TX Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.