Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount

  • Mfr # CC111T2

  • Zoro # G0835084


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC111T2
Zoro #
G0835084
UPC #
663370094347
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3"
Max Deck Thickness
1.25
Item Length (Inch)
10.94
Item Height (Inch)
7
Item Width (Inch)
9.44

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Body Material
Brass
Faucet Finish
Polished Brass
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Faucet Handle Type
Cross
Number of Handles
3
Handle Material
Porcelain
Material
Brass
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handle Style
Cross
Handshower Included
Yes
Item Weight (lbs)
9.67
Drain Included
No
Prop 65 Label
true
Collection
Vintage
Spout Flow Rate (GPM)
7
Handles Included
true
Faucet Holes
2
Pullout Spray
false
Theme
Traditional
Faucet Centers
7"
UPC/CUPC Certified
true
DOE Certified
true
Low Lead Compliant
false
Hose Included
true
Showerhead Included
No
CEC Certified
true
Handshower Flow Rate (GPM)
1.8

Description

CC111T2 7 In. Deck Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.