Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE112T1
  • Zoro # G0831977
product price: 
$
611.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Height
13-3/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AE112T1
Zoro #
G0831977
UPC #
663370332487
Country of Origin
Taiwan, Province of China
Item
Deck-Mount Clawfoot Tub Faucet
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2? IPS
Material
Brass
Handle Material
Porcelain;Brass
Number of Handles
3
Prop 65 Label
true
Collection
Vintage
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Faucet Holes
2
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Handles Included
true
Item Weight (lbs)
10.59
Handle Style
Cross
DOE Certified
true
Showerhead Included
No
Faucet Centers
7
UPC/CUPC Certified
true
Theme
Traditional
Drain Included
No
Low Lead Compliant
false
Hose Included
true
Spout Flow Rate (GPM)
7
Sidespray
false
Pullout Spray
false

Dimensions

Height
13-3/8"
Width
7"
Depth
6-5/8"
Item Width (Inch)
6.63
Item Length (Inch)
7
Item Height (Inch)
13.38
Max Deck Thickness
1.5

Description

AE112T1 Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews