Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # CC1131T1

  • Zoro # G0835188


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1131T1
Zoro #
G0835188
UPC #
663370121463
Country of Origin
Taiwan, Province of China

Dimensions

Height
6"
Width
Lever: 3-1/16"
Depth
6"
Item Width (Inch)
6
Item Length (Inch)
7
Item Height (Inch)
6
Max Deck Thickness
1.5

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Standards
CUPC Certified
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Metal
Faucet Operation
Standard
Number of Handles
2
Mounting Hole Center to Center
7"
Material
Brass
Prop 65 Label
true
Theme
Traditional
Item Weight (lbs)
7.59
DOE Certified
false
Handles Included
true
Handshower Included
No
Spout Flow Rate (GPM)
7
Faucet Centers
7"
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
CEC Certified
false
Collection
Heritage
Showerhead Included
No
Faucet Holes
2
Pullout Spray
false
UPC/CUPC Certified
true
Low Lead Compliant
false
Drain Included
No
Hose Included
false
Sidespray
false

Description

CC1131T1 Deck Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.