Deck-Mount Clawfoot Tub Faucet, Standard, 3" to 12", 2, Deck Mount, Polished Chrome

  • Mfr # CC654T1

  • Zoro # G0839853


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC654T1
Zoro #
G0839853
UPC #
663370091148
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Max Deck Thickness
1.25
Item Length (Inch)
11.88
Item Height (Inch)
7
Item Width (Inch)
11.26

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3" to 12"
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Number of Handles
3
Body Material
Brass
Handle Material
Porcelain
Material
Brass
Spout Flow Rate (GPM)
7
Theme
Traditional
Sidespray
false
Showerhead Included
No
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Low Lead Compliant
false
CEC Certified
true
Prop 65 Label
true
DOE Certified
true
Handshower Included
Yes
UPC/CUPC Certified
true
Pullout Spray
false
Faucet Centers
7" Adjustable Center
Item Weight (lbs)
9.67
Hose Included
true
Drain Included
No
Collection
Vintage

Description

CC654T1 Adjustable Center Deck Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.