
Deck Mount Clawfoot Tub Faucet with Hand Shower, Oil Rubbed Bronze
Mfr # KS268PXORB
Zoro # G004245046
product price:Â $369.99
/ea
Free Shipping & Returns
Key Features
Height
10.13
Length
9
Features
Includes
Faucet; Mounting Hardware
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS268PXORB
Zoro #
G004245046
UPC #
663370988035
Country of Origin
Taiwan, Province of China
Dimensions
Height
10.13
Length
9
Width
7
Details
Features
Includes
Faucet; Mounting Hardware
Material
Brass
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Weight
9.1
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening oil rubbed bronze finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.