Shop KINGSTON BRASS
See all product information
Create Account
Deck Mount Pot Filler Faucet, Polished Nickel
- Mfr # KS4706PKX
- Zoro # G823925570
product price:Â
$
904.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Max. Installation Surface Thickness
2 in
Valve Type
Ceramic Disc Cartridge
Faucet Spout
High Arc
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS4706PKX
- Zoro #
- G823925570
- UPC #
- 196507003900
- Country of Origin
- Taiwan, Province of China
- Body Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Faucet Spout
- High Arc
- Color
- Matte Black
- Mounting
- Deck Mount
- Number of Handles
- 2
- ADA Compliant
- No
- Item
- Pot Filler Faucets
- Handle Type
- Cross
- Flow Rate
- 3.8 GPM
- Finish
- Polished Nickel
Dimensions
- Max. Installation Surface Thickness
- 2 in
- Water Inlet Connection Size
- 1/2 in
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. As an excellent tool to quickly, easily, and stylishly fill the pots directly on or next to the stove, eliminate strain on your joints. Deck mount pot fillers are useful gadgets placed directly on the countertop, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 19-15/16" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.