Double-Handle 4" Centerset Bar Faucet, Antique Brass
- Mfr # KB8493KPS
- Zoro # G123926482
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Number of Handles
2
Max. Installation Surface Thickness
0.94
Compliance
Low Lead Compliant
Mounting
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB8493KPS
- Zoro #
- G123926482
- UPC #
- 196507348452
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Installation Surface Thickness
- 0.94
- Water Inlet Connection Size
- 1/2 in
- Height
- 11-9/16 in
Details
- Finish
- Antique Brass
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
- Mounting
- Deck Mount
- Item
- Bar Prep Faucets
- Body Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Lever
- Faucet Spout
- Gooseneck/High Arc
- ADA Compliant
- Yes
- Flow Rate
- 1.8 GPM
Description
Enhance the style and functionality of your bathroom with this sleek faucet from the Synchronous Collection. Its striking design features a sleek gooseneck spout complemented by Neoprene accents and tubular handles, creating a look that seamlessly blends contemporary elegance with unparalleled practicality. A pop-up drain is included with this faucet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.