Double-Handle 4" Centerset Bar Faucet, Brushed Brass
- Mfr # KB8497CML
- Zoro # G823927871
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Height
11-9/16 in
Mounting
Deck Mount
Compliance
Low Lead Compliant
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB8497CML
- Zoro #
- G823927871
- UPC #
- 196507324975
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 11-9/16 in
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 0.94
Details
- Body Material
- Brass
- Mounting
- Deck Mount
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- Handle Type
- Lever
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- High Arc
- ADA Compliant
- Yes
- Flow Rate
- 1.8 GPM
- Item
- Bar Prep Faucet
- Finish
- Brushed Brass
Description
Embellish your contemporary home with the swankiness and elegance that this faucet provides. Add sleek, contemporary style to your bar setup with this faucet. Ideal for washing your barware and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.