Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset Bar Faucet with Knurled Handle, Brushed Nickel
- Mfr # KB5498KNL
- Zoro # G823927253
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Height
11-9/16 in
Body Material
Brass
Handle Type
Lever
Mounting
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB5498KNL
- Zoro #
- G823927253
- UPC #
- 196507337814
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- Body Material
- Brass
- Handle Type
- Lever
- Item
- Bar Prep Faucets
- Mounting
- Deck Mount
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- ADA Compliant
- Yes
- Faucet Spout
- Gooseneck/High Arc
Dimensions
- Height
- 11-9/16 in
- Max. Installation Surface Thickness
- 0.94
- Water Inlet Connection Size
- 1/2 in
Description
Enhance the style and functionality of your home bar with this sleek faucet from the Convergent Collection. Its striking design features a sleek gooseneck spout complemented by knurled accents and tubular handles, creating a look that seamlessly blends contemporary elegance with unparalleled practicality. Enjoy effortless maneuverability thanks to the swivel spout, allowing you to tackle any bar task with ease and efficiency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.