Double-Handle 4" Centerset High-Arc Bar Faucet, Brushed Nickel
- Mfr # FB8498DL
- Zoro # G123926444
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Flow Rate
1.8 GPM
Water Inlet Connection Size
1/2 in
ADA Compliant
Yes
Max. Installation Surface Thickness
1.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB8498DL
- Zoro #
- G123926444
- UPC #
- 196507369006
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Item
- Bar Prep Faucets
- ADA Compliant
- Yes
- Body Material
- Brass
- Mounting
- Deck Mount
- Finish
- Brushed Nickel
- Faucet Spout
- Gooseneck/High Arc
- Handle Type
- Lever
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Max. Installation Surface Thickness
- 1.13
- Height
- 11-9/16 in
Description
This faucet boasts bold, sleek design with its cylindrical styling. Add sleek, contemporary style to your bar setup with this faucet. , the gooseneck spout will easily allow for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.