Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle 4" Centerset High-Arc Bar Faucet, Polished Chrome
- Mfr # FB8491EFL
- Zoro # G523927638
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Height
11-9/16 in
Faucet Spout
Gooseneck/High Arc
Mounting
Deck Mount
Includes
Faucet; Mounting Hardware
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB8491EFL
- Zoro #
- G523927638
- UPC #
- 196507368948
- Country of Origin
- Taiwan, Province of China
- Item
- Bar Prep Faucet
- Faucet Spout
- Gooseneck/High Arc
- Mounting
- Deck Mount
- Includes
- Faucet; Mounting Hardware
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Body Material
- Brass
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- Finish
- Polished Chrome
Dimensions
- Height
- 11-9/16 in
- Max. Installation Surface Thickness
- 1.13
- Water Inlet Connection Size
- 1/2 in
Description
The innovative, sleek design of this faucet will enhance contemporary decor. Add sleek, contemporary style to your bar setup with this faucet. , the gooseneck spout will easily allow for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.