Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Deck-Mount Pre-Rinse Bridge Kitchen Faucet, Polished Nickel
- Mfr # GS1276BEX
- Zoro # G823925303
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Height
18-3/4 in
Number of Handles
2
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS1276BEX
- Zoro #
- G823925303
- UPC #
- 196507408811
- Country of Origin
- Taiwan, Province of China
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Mounting
- Deck Mount
- Handle Type
- Cross
- Faucet Spout
- Coil Spring
- Compliance
- Low Lead Compliant
- Material
- Brass
- Color/Finish
- Brushed Brass
- Item
- Pre-Rinse Kitchen Faucets
- ADA Compliant
- No
- Finish
- Polished Nickel
Dimensions
- Height
- 18-3/4 in
- Inlet Size
- 1/2 in
- Length (In.)
- 8 in
Description
This faucet's modern features create a bold and edgy design in your kitchen. Designed for optimum versatility and functionality, the dual spray settings and extendable spout of this pre-rinse faucet, are designed to make every task effortless and enjoyable. Additionally, the rotating swivel spout leaves no area of the sink out of reach. Plus, the rugged industrial aesthetic of the exposed spring adds a bold, functional touch to your residential space, blending style with practicality seamlessly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.