Double-Handle Wall-Mount Pre-Rinse Bridge Kitchen Faucet, Antique Brass
- Mfr # GS1243ZX
- Zoro # G823925723
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Compliance
Low Lead Compliant
Typical Application
Kitchen Faucets
Handle Type
Cross
Width
13-1/8 in
Color/Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS1243ZX
- Zoro #
- G823925723
- UPC #
- 196507402246
- Country of Origin
- Taiwan, Province of China
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- Handle Type
- Cross
- Color/Finish
- Polished Nickel
- ADA Compliant
- No
- Number of Handles
- 2
- Item
- Pre-Rinse Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Valve Type
- Ceramic Disc Cartridge
- Mounting Type
- Wall Mount
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- Gooseneck/High Arc
- Inlet
- 1/2 in
- Material
- Brass
- Finish
- Antique Brass
Dimensions
- Width
- 13-1/8 in
- Height
- 15-15/16 in
- Length (In.)
- 10 3/8 in
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Designed for optimum versatility and functionality, the dual spray settings and extendable spout of this pre-rinse faucet, are designed to make every task effortless and enjoyable. Additionally, the rotating swivel spout leaves no area of the sink out of reach. Plus, the rugged industrial aesthetic of the exposed spring adds a bold, functional touch to your residential space, blending style with practicality seamlessly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.