Double-Handle Widespread Kitchen Faucet with Brass Sprayer, Polished Chrome
- Mfr # KS2791BEXBS
- Zoro # G323925759
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware; Side Sprayer
Handle Type
Cross
Valve Type
Ceramic Disc Cartridge
Compliance
Low Lead Compliant
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS2791BEXBS
- Zoro #
- G323925759
- UPC #
- 196507409443
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 8-5/16 in
- Height
- 12-1/8 in
- Length (In.)
- 16 in
Details
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Handle Type
- Cross
- Valve Type
- Ceramic Disc Cartridge
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- Inlet
- 1/2 in
- Mounting Type
- Deck Mount
- ADA Compliant
- No
- Typical Application
- Kitchen Faucets
- Color/Finish
- Brushed Nickel
- Material
- Brass
- Item
- Widespread Kitchen Faucets
- Finish
- Polished Chrome
- Flow Rate
- 1.8 GPM
- Faucet Spout
- Gooseneck/High Arc
Description
Transform your kitchen into a stylish and efficient space with the Essex collection widespread kitchen faucet with side spray from Kingston. Featuring a graceful gooseneck swivel spout and timeless cross handles, this faucet brings the refined charm of early English design to your home. Expertly crafted from solid brass and fitted with durable ceramic cartridges, it promises long-lasting performance and reliability. Elevate your kitchen's aesthetic and functionality with this exquisite addition.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.