Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Widespread Kitchen Faucet, Polished Nickel
- Mfr # KB1796BPLLS
- Zoro # G723929494
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
ADA Compliant
Yes
Includes
Faucet; Mounting Hardware
Flow Rate
1.8 GPM
Color/Finish
Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB1796BPLLS
- Zoro #
- G723929494
- UPC #
- 196507409429
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 9-3/8 in
- Width
- 9-1/16 in
- Length (In.)
- 16 in
Details
- Number of Handles
- 2
- ADA Compliant
- Yes
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Color/Finish
- Antique Brass
- Material
- Brass
- Inlet
- 1/2 in
- Faucet Spout
- Gooseneck/High Arc
- Compliance
- Low Lead Compliant
- Mounting Type
- Deck Mount
- Valve Type
- Washerless Cartridge
- Typical Application
- Kitchen Faucets
- Handle Type
- Lever
- Item
- Widespread Kitchen Faucets
- Finish
- Polished Nickel
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.