English Country 8" Bridge Kitchen Faucet W/ Sprayer, Black

  • Mfr # KS7270PLBS

  • Zoro # G3095936


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7270PLBS
Zoro #
G3095936
UPC #
663370590610
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
6.88
Item Height (Inch)
6.88
Item Width (Inch)
8
Item Length (Inch)
8.31

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
Features
Solid brass construction for Reliability, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Weight
8.82
Pullout Spray
false
Cold Cartridge Item#
KSRPL8100CC
Share H&C Handle Item#
KBH1600PL
Hose Included
false
Item Weight (lbs)
8.82
Pulldown Spray
false
Handles Included
true
Sidespray
true
Hot Cartridge Item#
KSRPL8100HC
Faucet Holes
4
Faucet Centers
8
Collection
English Country
Drain Included
No
Installation Type
Bridge
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Kitchen Sprayer#
KBSPR0
Theme
Traditional
Spray Diverter Item#
KSRP1271D

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the matte black finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.