English Country Widespread Bathroom Faucet, Chrome

  • Mfr # GKB911AL

  • Zoro # G3939565


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB911AL
Zoro #
G3939565
UPC #
663370226816
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4
Item Width (Inch)
3.75
Max Deck Thickness
1.5
Item Length (Inch)
8

Details

Valve Type
Washerless Cartridge
Finish
Polished Chrome
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Number of Handles
2
Material
Brass
Handles Included
true
Handle Style
Lever
Tee Item#
KBTE961
Faucet Centers
4 to 8
Sidespray
false
Spout Flange Item#
KBSF911
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH601ALC
Drain Included
Yes
Collection
English Country
Faucet Holes
3
Handle Flange Item#
KBHF951
Theme
Traditional
Hot Handle Item#
KBH601ALH
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Item Weight (lbs)
5.54
Pop Up Rod Item#
KBPR951
Pullout Spray
false

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.