Shop KINGSTON BRASS

KC7165AX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7165AX
  • Zoro # G3053358

product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
8.04
Height
2.38
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7165AX
Zoro #
G3053358
UPC #
663370441769
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
8.04
Valve Type
Ceramic Disc Cartridge
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Material
Brass
Pulldown Spray
false
Handle Style
Cross
Hose Included
false
Hot Cartridge Item#
KC1000H
Theme
Traditional
Cold Cartridge Item#
KC1000C
Collection
Vintage
Sidespray
false
Pullout Spray
false
Faucet Centers
8
Pop Up Rod Item#
KSPR3965
Hot Handle Item#
KSH1165AXH
Cold Handle Item#
KSH1165AXC
Drain Included
Yes
Tee Item#
KSTEE7061
Handles Included
true
Installation Type
Widespread
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
8.04

Dimensions

Height
2.38
Length
6.75
Width
6
Item Width (Inch)
6
Item Length (Inch)
6.75
Item Height (Inch)
2.38

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.