Kingston Brass

Freestanding Tub Faucet, Antique Brass, Freestanding


product price: $571.97
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Supply Line, Stop Valve and Handle
  • Features The solid brass construction also makes for a heavy, quality made product, Beautiful Ornamental Piece Bathroom
  • Flow Rate 7.0 gpm
  • Mounting Type Freestanding
  • Number of Holes 2
See all product information

Product Information

Dimensions

Height 36-7/8"
Item Height (Inch) 5.31
Item Length (Inch) 32.25
Item Width (Inch) 6.56

Details

Includes Supply Line, Stop Valve and Handle
Item Freestanding Tub Faucet
Features The solid brass construction also makes for a heavy, quality made product, Beautiful Ornamental Piece Bathroom
Flow Rate 7.0 gpm
Mounting Type Freestanding
Number of Holes 2
ADA Compliant false
Finish Antique Brass
Connection 3/4"-14 NPSM, 1/2"-14 NPT
Number of Handles 3
Body Material Brass
Faucet Handle Type Cross
Handle Material Metal
Faucet Operation Standard
Faucet Finish Vintage Brass
Material Brass
DOE Certified false
Handshower Flow Rate (GPM) 0
Handshower Included No
Low Lead Compliant true
Faucet Holes 2
Showerhead Flow Rate (GPM) 0
Item Weight (lbs) 16.33
Showerhead Included No
Spout Flow Rate (GPM) 7
Handles Included true
CEC Certified false
Collection Kingston
Prop 65 Label true
Theme Traditional
UPC/CUPC Certified false
Handle Style Cross
Drain Included No

Description

CCK285K3 Freestanding Tub Faucet,w/Su

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.