Freestanding Tub Faucet, Brushed Brass, Freestanding

  • Mfr # KS7017RL

  • Zoro # G0861124


product price: $1,277.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
6.9 gpm
Mounting Type
Freestanding
Number of Holes
1
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7017RL
Zoro #
G0861124
UPC #
663370501685
Country of Origin
Taiwan, Province of China

Dimensions

Height
43-1/4"
Item Height (Inch)
2.63
Item Width (Inch)
9.5
Item Length (Inch)
39.44

Details

Item
Freestanding Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
6.9 gpm
Mounting Type
Freestanding
Number of Holes
1
ADA Compliant
true
Finish
Brushed Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Satin Brass
Handle Material
Metal
Faucet Operation
Standard
Number of Handles
1
Material
Brass
CEC Certified
true
Handle Style
Lever
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Drain Included
No
Hose Included
true
Handshower Included
Yes
Collection
Royale
Handles Included
true
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Item Weight (lbs)
14.11
Showerhead Flow Rate (GPM)
0
Sidespray
false
Low Lead Compliant
false
Prop 65 Label
true
DOE Certified
true
Faucet Holes
1
Theme
Traditional
Pullout Spray
false

Description

KS7017RL Freestanding Roman Tub Filler w

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.