Freestanding Tub Faucet, Brushed Brass, Freestanding

  • Mfr # KS7137ABL

  • Zoro # G0862147


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Faucet Operation
Standard
Height
40-3/8"
Mounting Hole Center to Center
Single Hole
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7137ABL
Zoro #
G0862147
UPC #
663370518690
Country of Origin
Taiwan, Province of China

Dimensions

Height
40-3/8"
Depth
9-3/4"
Item Length (Inch)
43
Item Height (Inch)
6.69
Item Width (Inch)
9.75

Details

Finish
Brushed Brass
Handle Style
Lever
Item
Freestanding Tub Faucet
Faucet Operation
Standard
Mounting Hole Center to Center
Single Hole
Faucet Handle Type
Lever
Number of Holes
1
ADA Compliant
true
Flow Rate
6.9 gpm
Body Material
Brass
Handle Material
Metal
Faucet Finish
Satin Brass
Number of Handles
1
Features
Handle Style: Lever
Connection
1/2"-14 NPS
Material
Brass
Mounting Type
Freestanding
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Hose Included
true
CEC Certified
true
Showerhead Included
No
Drain Included
No
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Item Weight (lbs)
13.23
Faucet Holes
1
Faucet Centers
0
Handles Included
true
DOE Certified
true
Theme
Modern
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Collection
English Country

Description

KS7137ABL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.