Freestanding Tub Faucet, Brushed Nickel, Freestanding

  • Mfr # KS7038ABL

  • Zoro # G0862129


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Number of Handles
1
Faucet Operation
Standard
Mounting Type
Freestanding
Flow Rate
6.9 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7038ABL
Zoro #
G0862129
UPC #
663370452796
Country of Origin
Taiwan, Province of China

Dimensions

Height
43", Handshower: 7-3/16"
Depth
Hose: 59"
Width
Tubfiller: 6-11/16"
Item Width (Inch)
6.69
Item Length (Inch)
40.38
Item Height (Inch)
6.69

Details

Finish
Brushed Nickel
Handle Style
Lever
Item
Freestanding Tub Faucet
Number of Handles
1
Faucet Operation
Standard
Mounting Type
Freestanding
Flow Rate
6.9 gpm
Faucet Finish
Brushed Nickel
ADA Compliant
true
Handle Material
Metal
Faucet Handle Type
Lever
Body Material
Brass/Zinc Alloy
Number of Holes
1
Features
Corrosion-Resistant Finish, Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Connection
1/2"-14 NPS
Includes
Handshower, Hose
Material
Brass;Zinc Alloy
Prop 65 Label
true
Hose Included
true
CEC Certified
true
Handles Included
true
Faucet Holes
1
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Faucet Centers
0
DOE Certified
true
Drain Included
No
Spout Flow Rate (GPM)
7
Collection
English Country
UPC/CUPC Certified
true
Sidespray
false
Showerhead Included
No
Item Weight (lbs)
13.23
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Theme
Modern
Handshower Included
Yes

Description

KS7038ABL Single Handle Freestanding Rom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.