Freestanding Tub Faucet, Oil Rubbed Bronze, Freestanding

  • Mfr # KS8135DPL

  • Zoro # G3109534


product price:  $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Overall Height
6.69
Overall Length
42.19
Overall Width
9.31
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8135DPL
Zoro #
G3109534
UPC #
663370770586
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6.69
Overall Length
42.19
Overall Width
9.31
Height
44-13/16", Handshower: 7-3/16"
Depth
Hose: 59"
Width
6-11/16"
Item Length (Inch)
42.19
Item Width (Inch)
9.31
Item Height (Inch)
6.69

Details

Finish
Oil Rubbed Bronze
Handle Style
Lever
Item
Freestanding Tub Faucet
Number of Handles
1
Includes
Handshower, Hose
Handle Material
Porcelain
Standards
California Energy Commission Title 20, CUPC
Mounting Type
Freestanding
Number of Holes
1
Connection
1/2"-14 NPS, 1/2" IPS
Features
Corrosion-resistant finish, Designed for long-lasting durability, Drip-free ceramic disc cartridge, Single Handle
Flow Rate
6.9 gpm
ADA Compliant
true
Material
Brass
Weight
13.23
Spout Flow Rate (GPM)
7
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
Theme
Modern
Hose Included
true
Handles Included
true
UPC/CUPC Certified
true
Collection
Paris
DOE Certified
true
Sidespray
false
Low Lead Compliant
false
Item Weight (lbs)
13.23
Pulldown Spray
false
Faucet Holes
1
Prop 65 Label
true
Drain Included
No
Pullout Spray
false
Faucet Centers
0

Description

Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Freestanding Tub Faucet with Hand Shower will surely complete your refined bathroom decorum with the help of its premium, glistening finish and hand shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.