Shop All Showerhead and Tub Accessories
Kingston Brass
Freestanding Tub Faucet, Polished Brass, Freestanding
Mfr # CCK266K2
Zoro # G0841183
Free Shipping & Returns
$571.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Supply Line, Stop Vale
- Features Handle Style: Cross
- Flow Rate 7.0 gpm
- Mounting Type Freestanding
- Number of Holes 2
Product Information
- Brand Kingston Brass
- MFR # CCK266K2
- Zoro # G0841183
- UPC # 663370520570
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Height | Shower: 4-5/8", Supply Line: 28" |
Width | Lever: 2-5/16" |
Depth | Spout: 9-1/16", Lever: 8-5/16", Shower: 5-5/16" |
Item Length (Inch) | 36.88 |
Item Height (Inch) | 9.06 |
Item Width (Inch) | 6.57 |
Details
Description
CCK266K2 Freestanding Tub Faucet,w/Su
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Polished Chrome (HPG7236WHB-26)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/4 In. (105 1-1/4)
- WATTS Dielectric Union, 1-1/2 In, FIP, 250 psi (11/2 LF3004)
- AMERICAN STANDARD Manual, 3 Hole Only Mount, 3 Hole Low Arc Kitchen Faucet (7074000.002)
- KINGSTON BRASS KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts (KSRK51)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Brushed Nickel (KSHK58)
- KINGSTON BRASS Hand Shower, Polished Chrome, Wall Mount (KX2522SBB)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome/Polished Brass, Deck Mount (KC364)
- KINGSTON BRASS 72Inch Stainless Steel Shower Hose, Polished Brass (H72SS2)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Nickel, Freestanding (CCK266K6)
- DELTA Stryke 14 Series Valve Only Stainless (T14076-SS)
- Kingston Brass Showerhead and Tub Accessories