Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Tub Faucet, Polished Brass, Freestanding

  • Mfr # KS7132ABL

  • Zoro # G0862016


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Faucet Operation
Standard
Mounting Type
Freestanding
Flow Rate
6.9 gpm
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7132ABL
Zoro #
G0862016
UPC #
663370452819
Country of Origin
Taiwan, Province of China

Dimensions

Height
40-3/8"
Depth
9-3/4"
Item Height (Inch)
6.69
Item Length (Inch)
40.38
Item Width (Inch)
9.75

Details

Finish
Polished Brass
Handle Style
Lever
Item
Freestanding Tub Faucet
Faucet Operation
Standard
Mounting Type
Freestanding
Flow Rate
6.9 gpm
Number of Handles
1
Faucet Finish
Polished Brass
ADA Compliant
true
Body Material
Brass/Zinc Alloy
Handle Material
Metal
Number of Holes
1
Faucet Handle Type
Lever
Connection
1/2"-14 NPS
Features
Handle Style: Lever
Material
Brass;Zinc Alloy
Drain Included
No
UPC/CUPC Certified
true
Handles Included
true
Pullout Spray
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
CEC Certified
true
Theme
Modern
DOE Certified
true
Sidespray
false
Showerhead Included
No
Faucet Holes
1
Handshower Included
Yes
Low Lead Compliant
false
Handshower Flow Rate (GPM)
1.8
Hose Included
false
Showerhead Flow Rate (GPM)
0
Collection
English Country
Faucet Centers
0
Item Weight (lbs)
13.23

Description

KS7132ABL Single Handle Freestanding Rom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.