Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Tub Faucet, Polished Brass, Freestanding

  • Mfr # KS7132DPL

  • Zoro # G0862199


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
ADA Compliant
true
Number of Holes
1
Flow Rate
6.9 gpm
Height
37-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7132DPL
Zoro #
G0862199
UPC #
663370456879
Country of Origin
Taiwan, Province of China

Dimensions

Height
37-9/16"
Depth
9-3/4"
Item Height (Inch)
6.69
Item Length (Inch)
43.25
Item Width (Inch)
9.75

Details

Finish
Polished Brass
Handle Style
Lever
Item
Freestanding Tub Faucet
ADA Compliant
true
Number of Holes
1
Flow Rate
6.9 gpm
Faucet Operation
Standard
Faucet Handle Type
Lever
Handle Material
Porcelain
Body Material
Brass/Zinc Alloy
Mounting Type
Freestanding
Faucet Finish
Polished Brass
Number of Handles
1
Connection
1/2"-14 NPS
Features
Handle Style: Lever
Material
Brass;Zinc Alloy
Showerhead Flow Rate (GPM)
0
Handles Included
true
Item Weight (lbs)
13.23
CEC Certified
true
Sidespray
false
Hose Included
true
Low Lead Compliant
false
Handshower Included
Yes
Pullout Spray
false
Drain Included
No
Faucet Centers
0
DOE Certified
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Pulldown Spray
false
UPC/CUPC Certified
true
Theme
Modern
Faucet Holes
1
Collection
Paris
Spout Flow Rate (GPM)
7
Showerhead Included
No

Description

KS7132DPL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.