Shop KINGSTON BRASS

KS4467BEX Essex 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS4467BEX
  • Zoro # G3079014

product price: 
$
440.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Material
Brass
Length
8
Width
5.56
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4467BEX
Zoro #
G3079014
UPC #
663370579080
Country of Origin
Taiwan, Province of China
Color
Brushed Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Weight
8.35
Handle Style
Cross
Hot Handle Item#
KSH285SBH
Theme
Traditional
Tee Item#
KSTEE2951
Faucet Holes
3
Pulldown Spray
false
Sidespray
false
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handles Included
true
Drain Included
Yes
Pop Up Rod Item#
KSPR4467
Cold Handle Item#
KSH285SBC
Item Weight (lbs)
8.35
Hose Included
false
Cold Cartridge Item#
KSRPL5000CC
Collection
Essex
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8

Dimensions

Length
8
Width
5.56
Height
2.94
Item Height (Inch)
2.94
Item Width (Inch)
5.56
Item Length (Inch)
8

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.