FSC8931DX Concord Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # FSC8931DX
  • Zoro # G3069528
product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Length
10.56
ADA Compliant
false
Mounting Type
Deck Mount
Height
9.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8931DX
Zoro #
G3069528
UPC #
663370655494
Country of Origin
Taiwan, Province of China
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Number of Handles
2
Material
Brass;Metal
Weight
6.06
Hot Handle Item#
KBH8961DXH
Cold Handle Item#
KBH8961DXC
Cold Cartridge Item#
FSCRP1971CC
Collection
Concord
Spout Flange Item#
KSSF8931
Faucet Holes
3
Hose Included
false
Handle Flange Item#
KBHF8951NDL
Drain Included
Yes
Handles Included
true
Pop Up Rod Item#
FSCPR8961
Installation Type
Widespread
Hot Cartridge Item#
FSCRP1971HC
Faucet Centers
8 to 16
Item Weight (lbs)
6.06
Spout Flow Rate (GPM)
1.2
Theme
Modern
Pulldown Spray
false
Handle Style
Cross

Dimensions

Length
10.56
Height
9.5
Width
6.81
Item Height (Inch)
9.5
Max Deck Thickness
1.5
Item Length (Inch)
10.56
Item Width (Inch)
6.81

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews