FSC8933DX Concord Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # FSC8933DX
  • Zoro # G3076099
product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
6.81
Length
10.56
Material
Brass;Metal
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8933DX
Zoro #
G3076099
UPC #
663370655562
Country of Origin
Taiwan, Province of China
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Brushed Brass
Material
Brass;Metal
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
false
Color
Brushed Brass
Weight
6.06
Drain Included
Yes
Cold Cartridge Item#
FSCRP1971CC
Installation Type
Widespread
Handles Included
true
Collection
Concord
Handle Style
Cross
Item Weight (lbs)
6.06
Theme
Modern
Faucet Holes
3
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Hose Included
false
Cold Handle Item#
KBH8967DXC
Spout Flange Item#
KSSF8937
Pop Up Rod Item#
FSCPR8963
Hot Cartridge Item#
FSCRP1971HC
Handle Flange Item#
KBHF8957NDL
Hot Handle Item#
KBH8967DXH
Pulldown Spray
false

Dimensions

Width
6.81
Length
10.56
Height
9.5
Item Length (Inch)
10.56
Item Height (Inch)
9.5
Max Deck Thickness
1.5
Item Width (Inch)
6.81

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.