FSC8935CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # FSC8935CML

  • Zoro # G3079495


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Height
2.5
Color
Oil Rubbed Bronze
Material
Brass;Metal
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSC8935CML
Zoro #
G3079495
UPC #
663370655241
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
9.5
Width
6.81
Item Height (Inch)
2.5
Item Width (Inch)
6.81
Max Deck Thickness
1.5
Item Length (Inch)
9.5

Details

ADA Compliant
true
Color
Oil Rubbed Bronze
Material
Brass;Metal
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
Weight
6.38
Handle Flange Item#
KBHF8955NDL
Share H&C Handle Item#
FSCH8925CML
Hose Included
false
Hot Cartridge Item#
FSCRP1971HC
Handles Included
true
Cold Cartridge Item#
FSCRP1971CC
Item Weight (lbs)
6.38
Faucet Centers
8 to 16
Handle Style
Lever
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Theme
Modern
Collection
Manhattan
Drain Included
Yes
Installation Type
Widespread
Pop Up Rod Item#
FSCPR8965
Spout Flange Item#
KSSF8935

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.