FSC8939CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # FSC8939CML
  • Zoro # G3053927
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Metal
Length
9.5
Width
6.81
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8939CML
Zoro #
G3053927
UPC #
663370655265
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Metal
Finish
Polished Nickel
Color
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
Weight
6.38
Installation Type
Widespread
Handles Included
true
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
FSCH8929CML
Pulldown Spray
false
Faucet Holes
3
Hose Included
false
Theme
Modern
Handle Style
Lever
Hot Cartridge Item#
FSCRP1971HC
Collection
Manhattan
Cold Cartridge Item#
FSCRP1971CC
Handle Flange Item#
KBHF8956NDL
Drain Included
Yes
Pop Up Rod Item#
FSCPR8969
Item Weight (lbs)
6.38
Faucet Centers
8 to 16
Spout Flange Item#
KSSF8936

Dimensions

Length
9.5
Width
6.81
Height
2.5
Item Width (Inch)
6.81
Item Length (Inch)
9.5
Max Deck Thickness
1.5
Item Height (Inch)
2.5

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Ratings & reviews