Shop KINGSTON BRASS

FSC8935NDL NuvoFusion Widespread Bathroom Faucet W/ Brass Pop-Up, Brnz

  • Mfr # FSC8935NDL
  • Zoro # G3062835

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8935NDL
Zoro #
G3062835
UPC #
663370655654
Country of Origin
Taiwan, Province of China
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass;Metal
Number of Handles
2
Item
Widespread Bathroom Faucet
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Weight
6.06
Handle Flange Item#
KBHF8955NDL
Theme
Modern
Hot Cartridge Item#
FSCRP1971HC
Drain Included
Yes
Handles Included
true
Pop Up Rod Item#
FSCPR8965
Installation Type
Widespread
Collection
NuvoFusion
Pulldown Spray
false
Item Weight (lbs)
6.06
Faucet Holes
3
Spout Flange Item#
KSSF8935
Handle Style
Lever
Hose Included
false
Cold Cartridge Item#
FSCRP1971CC
Cold Handle Item#
KBH8965NDLC
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Hot Handle Item#
KBH8965NDLH

Dimensions

Length
10.5
Height
9.5
Width
6.81
Max Deck Thickness
1.5
Item Width (Inch)
6.81
Item Length (Inch)
10.5
Item Height (Inch)
9.5

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.