FSC8953CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # FSC8953CML

  • Zoro # G3061575


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Width
5.38
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid brass construction, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSC8953CML
Zoro #
G3061575
UPC #
663370655357
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.38
Length
7.63
Height
2.5
Item Height (Inch)
2.5
Item Width (Inch)
5.38
Item Length (Inch)
7.63
Max Deck Thickness
1.75

Details

Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Brushed Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid brass construction, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Color
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Weight
6.38
Faucet Holes
3
Pop Up Rod Item#
FSCPR8963
Hose Included
false
Share H&C Handle Item#
FSCH8923CML
Item Weight (lbs)
6.38
Cold Cartridge Item#
FSCRP1971CC
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF8937
Handles Included
true
Theme
Modern
Pulldown Spray
false
Hot Cartridge Item#
FSCRP1971HC
Installation Type
Widespread
Collection
Manhattan
Handle Flange Item#
KBHF8957NDL
Handle Style
Lever
Sidespray
false
Pullout Spray
false
Faucet Centers
8 to 16

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.