GBS1442CS0 42-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black

  • Mfr # GBS1442CS0

  • Zoro # G902837220


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Length
45.13
Color
Matte Black
Material
Stainless Steel
Includes
Grab Bar; Mounting Hardware
Height
3.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBS1442CS0
Zoro #
G902837220
UPC #
663370976971
Country of Origin
China

Dimensions

Length
45.13
Height
3.44
Width
3.06

Details

Color
Matte Black
Material
Stainless Steel
Includes
Grab Bar; Mounting Hardware
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 42" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Finish
Matte Black
Weight
3

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.