Georgian Bathroom Faucet W/ Pop-Up Drain, Brushed Nickel

  • Mfr # KB1408GL

  • Zoro # G3909158


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1408GL
Zoro #
G3909158
UPC #
663370085505
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
7
Max Deck Thickness
1.25
Item Height (Inch)
6
Item Width (Inch)
6

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Faucet Centers
0
Share H&C Handle Item#
KBH3408GL
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP521C
Handles Included
true
Pop Up Rod Item#
KBPR1408BL
Drain Included
Yes
Item Weight (lbs)
4.41
Theme
Traditional
Installation Type
Single Hole
Pullout Spray
false
Collection
Georgian
Faucet Holes
1
Body Material
Brass

Description

The whimsical design of this faucet is intended to catch eyes. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Georgian single-handle bathroom faucet with pop-up drain and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.